Rigid Compression Coupling, 3", Steel

Item #: 0824520

Cat #: HK 408

UPC: 785991415186

$ 297.97 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
Rigid Compression Coupling, 3 Inch, Steel, For Use with Rigid/IMC Conduit

Overview

Rigid Compression Coupling, 3 Inch, Steel, For Use with Rigid/IMC Conduit
Also known as: 785991415186, HK 408, THBHK408

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel