Econo Trough Type 3r

Item #: 0824499

Cat #: F8812RTGV

UPC: 783510147761

$ 164.42 EA
Company wide:
0 in stock
Econo Trough, Type 3r, Bulletin F40gt (galvanized Type 3r Wiring Trough), Size/dims: 8.00x8.00x12.00, Material/finish: Galvanized

Overview

Econo Trough, Type 3r, Bulletin F40gt (galvanized Type 3r Wiring Trough), Size/dims: 8.00x8.00x12.00, Material/finish: Galvanized

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510147761, F8812RTGV, HOFF8812RTGV

Specifications

Length: 12 in
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in