40w A15 Cl 130v 3m Covershield

Item #: 0824485
Cat #: 90300
UPC: 807154903009
$ 9.09 EA
Company wide:
0 in stock
Documents & Guides
40w A15 Cl 130v 3m Covershield

Overview

40w A15 Cl 130v 3m Covershield
Also known as: 807154903009, 90300, HCO90300

Specifications

Color Rendering Index (CRI): 99
Base: Medium Screw (E26)
Lumens: 300
Wattage: 40
Color Rendering Index (CRI): 99
Lumens: 300
Base: Medium Screw (E26)
Wattage: 40

Customer Reviews

No reviews for this product
(0)