Rigid Compression Coupling, Threadless, 2", Malleable Iron

Item #: 0824471

Cat #: HK 406

UPC: 785991415148

$ 101.07 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Rigid Compression Coupling, Threadless, 2 Inch, Malleable Iron/Zinc, For Use with Rigid/IMC Conduit

Overview

Rigid Compression Coupling, Threadless, 2 Inch, Malleable Iron/Zinc, For Use with Rigid/IMC Conduit
Also known as: 785991415148, HK 406, THBHK406

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in