Reducing Bushing, 2 x 1-1/2", Steel With Zinc Finish

Item #: 0824441

Cat #: RB200150

UPC: 662364130320

$ 13.86 EA
Company wide:
252 in stock
Reducing Bushing, 2 x 1-1/2 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit in Ordinary Locations

Overview

Reducing Bushing, 2 x 1-1/2 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit in Ordinary Locations

American Fittings rigid steel reducing bushings are designed for use with rigid and imc conduit in ordinary locations and are made in the USA.

Also known as: 662364130320, RB200150, AMFRB200150

Specifications

Diameter: 1 1/2 in, 2 in
Material: Steel
Finish: Zinc
Diameter: 1 1/2 in, 2 in
Finish: Zinc
Material: Steel