
Reducing Bushing, 1-1/2 x 1", Steel With Zinc Finish
Item #: 0824435
Cat #: RB150100
UPC: 662364130207
$ 6.13 EA
Company wide:
285
in stock
Documents & Guides
Reducing Bushing, 1-1/2 x 1 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit in Ordinary Locations
Overview
Reducing Bushing, 1-1/2 x 1 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit in Ordinary Locations
American Fittings rigid steel reducing bushings are designed for use with rigid and imc conduit in ordinary locations and are made in the USA.
Also known as: 662364130207, RB150100, AMFRB150100
Specifications
| Diameter: | 1 1/2 in, 1 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 1 1/2 in, 1 in |
| Finish: | Zinc |
| Material: | Steel |