
Reducing Bushing, 1-1/4 - 1", Steel With Zinc Finish
Item #: 0824432
Cat #: RB125100
UPC: 662364130146
$ 4.78 EA
Company wide:
492
in stock
Documents & Guides
Reducing Bushing, 1-1/4 - 1 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit in Ordinary Locations
Overview
Reducing Bushing, 1-1/4 - 1 Inch, Steel With Zinc Finish, For Use With Rigid/IMC Conduit in Ordinary Locations
American Fittings rigid steel reducing bushings are designed for use with rigid and imc conduit in ordinary locations and are made in the USA.
Also known as: 662364130146, RB125100, AMFRB125100
Specifications
| Diameter: | 1 in, 1 1/4 in |
| Material: | Steel |
| Finish: | Zinc |
| Diameter: | 1 in, 1 1/4 in |
| Finish: | Zinc |
| Material: | Steel |