Steel Reducing Bushing 1" X 3/4"

Item #: 0824429
Cat #: RB10075
UPC: 66236413008
$ 1.86 EA
Company wide:
787 in stock

Overview

1" X 3/4" Steel Reducing Bushing
1 X 3/4 Steel Reducing Bushing
Also known as: 66236413008, RB10075, AMFRB10075

Specifications

Diameter: 3/4 in, 1 in
Material: Steel
Diameter: 3/4 in, 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)