Rigid Set Screw Coupling, 2" Diameter, Steel With Zinc Finish

Item #: 0824421

Cat #: SNT1765

UPC: 662364176502

$ 60.74 EA
Company wide:
23 in stock
Rigid Set Screw Coupling, 2 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

Overview

Rigid Set Screw Coupling, 2 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

American Fittings rigid steel set screw couplings are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.

Also known as: 662364176502, SNT1765, AMFSNT1765

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated