Rigid Set Screw Coupling, 1" Diameter, Steel With Zinc Finish

Item #: 0824418

Cat #: SNT1762

UPC: 662364176205

$ 14.09 EA
Company wide:
0 in stock
Rigid Set Screw Coupling, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

Overview

Rigid Set Screw Coupling, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

American Fittings rigid steel set screw couplings are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.

Also known as: 662364176205, SNT1762, AMFSNT1762

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Insulation: Non-Insulated
Diameter: 1 in
Finish: Zinc
Material: Steel
Insulation: Non-Insulated