Rigid Set Screw Connector, Insulated, 1" Diameter, Steel With Zinc Finish

Item #: 0824404

Cat #: SNT1752B

UPC: 66236417052

$ 9.78 EA
Company wide:
11 in stock
Rigid Set Screw Connector, Insulated, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

Overview

Rigid Set Screw Connector, Insulated, 1 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

American Fittings rigid steel set screw connectors are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.

Also known as: 66236417052, SNT1752B, AMFSNT1752B

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Diameter: 1 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)