Rigid Set Screw Connector, 2" Diameter, Steel With Zinc Finish

Item #: 0824397

Cat #: SNT1755

UPC: 662364175505

$ 37.69 EA
Company wide:
74 in stock
Rigid Set Screw Connector, 2 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

Overview

Rigid Set Screw Connector, 2 Inch Diameter, Steel With Zinc Finish, For Use With Rigid and IMC Conduit

American Fittings rigid steel set screw connectors are UL listed for both EMT and Rigid conduit in sizes 2-1/2 through 4 Inch.

Also known as: 662364175505, SNT1755, AMFSNT1755

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Non-Insulated