Bolt Close Conduit/Pipe Clamp, S304, 4" EMT, 4" Rigid/Pipe, 0.328" Hole

Item #: 0824380

Cat #: CD9BSS

UPC: 782856120599

$ 34.76 EA
Company wide:
0 in stock
Documents & Guides
Stainless Steel 4" Conduit Clamp with Bolt. Load Limit: 350 lbs. Standard Packaging Quantity: 10.

Overview

Stainless Steel 4" Conduit Clamp with Bolt. Load Limit: 350 lbs. Standard Packaging Quantity: 10.

Easy to use, bolt to close conduit and pipe support. Captured hardware facilitates worry-free installation.

Also known as: 782856120599, CD9BSS, CDYCD9BSS

Features & Benefits

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Diameter: 4 in
Material: Stainless Steel 304
Diameter: 4 in
Material: Stainless Steel 304