Solid State Relay, 75 Amp, SPST

Item #: 0824351

Cat #: D93275ACZ1

UPC: 786685219554

Call for price
Company wide:
1 in stock
Documents & Guides
Solid State Relay, 75 Amp, SPST-NO, Input: 90-280V AC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.

Overview

Solid State Relay, 75 Amp, SPST-NO, Input: 90-280V AC, Output: 24-280V AC, Switching Type: Zero Cross, Panel Mounting, Internal Snubber, Green LED Indicator Lamp.

Eaton’s D93 series of solidstate relays is a line of heavyduty industrial relays in the common “hockey puck” package. The removable, finger-safe cover and optional accessories make the D93 safe and easy to install in a variety of applications. Models are available in a variety of input voltages and switch types up to 75 A.

Also known as: 786685219554, D93275ACZ1, CUTD93275ACZ1

Specifications

Mounting: Panel
Type: SPST, Solid State Relay
Amps: 75
Poles: 1
Volts AC Control Range: 90 - 280
Volts AC Range: 24 - 280
Mounting: Panel
Amps: 75
Volts AC Control Range: 90 - 280
Type: SPST, Solid State Relay
Poles: 1
Volts AC Range: 24 - 280