
$ 129.55 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type CHT Space-Maker Conduit Hub, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Plated, Connection: 2-1/2 IN-8 Female Tapered NPSM, Dimensions: 3-3/4 IN Diameter X 2-1/2 IN Length, Box Wall Thickness: 3/16 IN, Third Party Certification: UL File Number E-11853 For Use In Wet Locations, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1, NEMA : 4, NEMA : 12, Hazardous Locations: Class I, Division 2/Class III, Division 1, 2 Per NEC 501-4(b), 501.10(b)(4), 502-4(a)(2), 503-3(a), For Rigid Conduit And IMC
Overview
OZ-Gedney Type CHT Space-Maker Conduit Hub, Size: 2-1/2 IN, Malleable Iron, Finish: Zinc Plated, Connection: 2-1/2 IN-8 Female Tapered NPSM, Dimensions: 3-3/4 IN Diameter X 2-1/2 IN Length, Box Wall Thickness: 3/16 IN, Third Party Certification: UL File Number E-11853 For Use In Wet Locations, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-408E, NEMA : FB-1, NEMA : 4, NEMA : 12, Hazardous Locations: Class I, Division 2/Class III, Division 1, 2 Per NEC 501-4(b), 501.10(b)(4), 502-4(a)(2), 503-3(a), For Rigid Conduit And IMC
Also known as: 783126092837, CH250T, OZGCH250T
Specifications
| Material: | Malleable Iron |
| Hub Diameter: | 2 1/2 in |
| Material: | Malleable Iron |
| Hub Diameter: | 2 1/2 in |