Occupancy Sensor, Infrared, Fixture Mount, High Bay 360°, Line Voltage

Item #: 0824312

Cat #: CMRB 6 208

UPC: 745975863358

Company wide:
0 in stock
Documents & Guides
Occupancy Sensor, Infrared, Fixture Mount, High Bay 360°, Line Voltage

Overview

Occupancy Sensor, Infrared, Fixture Mount, High Bay 360°, Line Voltage
Also known as: 745975863358, CMRB 6 208, SESCMRB6208

Specifications

Mounting: Fixture
Type: Passive Infrared (PIR)
Color: White
Volts AC Range: 208 - 240
Mounting: Fixture
Color: White
Type: Passive Infrared (PIR)
Volts AC Range: 208 - 240