
Ele Ballast (2) F96t12/ho 120-277v
Item #: 0824260
Cat #: ICN2S110SC35M
UPC: 781087085325
$ 69.44 EA
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Rapid Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F48T12/HO, (1 or 2) F60T12/HO, (1 or 2) F72T12/HO, (1 or 2) F96T12/HO or (1 or 2) F96T12/HO/ES Lamps.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Rapid Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F48T12/HO, (1 or 2) F60T12/HO, (1 or 2) F72T12/HO, (1 or 2) F96T12/HO or (1 or 2) F96T12/HO/ES Lamps.
Also known as: 781087085325, ICN2S110SC35M, ADVICN2S110SC35M
Specifications
| Wattage: | 110, 75, 85, 95, 60 |
| Family / Style: | Centium |
| Type: | Rapid Start, High Output, Electronic |
| Volts AC: | 120, 277, 240 |
| Shape: | T12 (Tubular) |
| Wattage: | 110, 75, 85, 95, 60 |
| Type: | Rapid Start, High Output, Electronic |
| Shape: | T12 (Tubular) |
| Family / Style: | Centium |
| Volts AC: | 120, 277, 240 |