Ele Ballast (1) F32t8 120-277v

Item #: 0824259

Cat #: ICN-1P32-N-35M

UPC: 781087074077

$ 25.39 EA
Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (30W).

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (30W).
Also known as: 781087074077, ICN-1P32-N-35M, ADVICN1P32N35M

Specifications

Type: Instant Start, Electronic
Wattage: 32, 25, 30, 17
Family / Style: Centium
Volts AC: 120, 277
Shape: T8 (Tubular)
Type: Instant Start, Electronic
Family / Style: Centium
Shape: T8 (Tubular)
Wattage: 32, 25, 30, 17
Volts AC: 120, 277