Compact Fluorescent Lamp, Twist, 9W, 2700K

Item #: 0824234
Cat #: 801009
UPC: 762148064107
Call for price
Company wide:
0 in stock
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: EL/mDT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 540, CRI: 82, Color Temperature: 2700K 40W Equivalent.

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: EL/mDT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 540, CRI: 82, Color Temperature: 2700K 40W Equivalent.
Also known as: 762148064107, 801009, TCP801009

Specifications

Shape: EL/mDT2 (Mini-Twister)
Lumens: 540
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Lumens: 540
Color Rendering Index (CRI): 82
Wattage: 9
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)