This product has been discontinued.

Wireless Dimmer, 600W, Kit, Maestro, White
Item #: 0824190
Cat #: MRF2-600MTHW-WH
UPC: 027557767897
Company wide:
0
in stock
Discontinued
Documents & Guides
Maestro Digital Fade Dimmer Kit, 600W, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Wireless Capable, Includes: Pico Wireless Remote & 1- Gang Wall Plate, Color: White.
Overview
Maestro Digital Fade Dimmer Kit, 600W, 120V, Multi-Location/Single-Pole, Incandescent/Halogen, Wireless Capable, Includes: Pico Wireless Remote & 1- Gang Wall Plate, Color: White.
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557767897, MRF2-600MTHW-WH, LUTMRF2600MTHWWH
Specifications
| Wattage: | 600 |
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Poles: | 1 |
| Color: | White |
| Mounting: | Knuckle |
| Dimmable: | Yes |
| Light Technology: | Halogen |
| Wattage: | 600 |
| Family / Style: | Maestro |
| Color: | White |
| Dimmable: | Yes |
| Volts AC: | 120 |
| Poles: | 1 |
| Mounting: | Knuckle |
| Light Technology: | Halogen |