B&d Dw5474 3/4 X 8 X 10in Rock Carb

Item #: 0824148

Cat #: DW5474

UPC: 885911037235

Company wide:
0 in stock
Documents & Guides
No Documents Available
Diameter: 3/4in, Effective Length: 8in, Number Of Flutes: 4

Overview

Diameter: 3/4in, Effective Length: 8in, Number Of Flutes: 4

Rock carbide tip for maximum durability and long life. Open head design for faster material removal. Elongated 4 flute design for faster drilling. Manufactured by DEWALT.

Also known as: 885911037235, DW5474, DEWDW5474

Features & Benefits

  • Rock carbide tip for maximum durability and long life
  • Open head design for faster material removal
  • Elongated 4 flute design for faster drilling
  • Manufactured by DEWALT

Specifications

Diameter: 3/4 in
Length: 8 in, 10 in
Diameter: 3/4 in
Length: 8 in, 10 in