1
more

Breaker, 125A, 2P, 120/240V, 10 kAIC, Type CH, Shunt Trip
Item #: 0824132
Cat #: CH2125ST
UPC: 782113364308
$ 1156.71 EA
Company wide:
0
in stock
Documents & Guides
125 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Shunt Trip
Overview
125 Amp, 2-Pole, Type CH Circuit Breaker, 10 kAIC, 120/240 VAC. Shunt Trip
Also known as: 782113364308, CH2125ST, CUTCH2125ST
Specifications
| Family / Style: | CH |
| Poles: | 2 |
| Amps: | 125 |
| Volts AC: | 120, 240 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| Amps: | 125 |
| Interrupt Rating AC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 120, 240 |