Tuff-Rod™ Regular Flex Kit, 24 ft. (4 x 6')

Item #: 0824097

Cat #: 31-612

UPC: 783250564583

$ 86.07 EA
Company wide:
8 in stock
Documents & Guides
24' Fish Pole Kit, Tuff-Rod, Diameter: 1/4", Includes: Threaded J-Hook, Threaded Bullet Nose End, (4) 6' Rods.

Overview

24' Fish Pole Kit, Tuff-Rod, Diameter: 1/4", Includes: Threaded J-Hook, Threaded Bullet Nose End, (4) 6' Rods.
Also known as: 783250564583, 31-612, IDE31612

Specifications

Length: 24 ft
Diameter: 1/4 in
Length: 24 ft
Diameter: 1/4 in