Standby Generator System, 22 kW, Used with Liquid-Cooled

Item #: 0824085

Cat #: EGEN22GNAY

UPC: 786685355559

Company wide:
0 in stock
Documents & Guides
Standby Generator System, 22 kW, Used with Liquid-Cooled22 kW, Standby Generator System Used with Liquid-Cooled, 208V, 1800 RPM, Aluminum Enclosure.

Overview

Standby Generator System, 22 kW, Used with Liquid-Cooled22 kW, Standby Generator System Used with Liquid-Cooled, 208V, 1800 RPM, Aluminum Enclosure.
Also known as: 786685355559, EGEN22GNAY, CUTEGEN22GNAY

Specifications

Length: 29 in
Wattage: 22 kw
Length: 29 in
Wattage: 22 kw