Credenza Plug-In Dimmer, White

Item #: 0824007
Cat #: TT-300H-WH
UPC: 027557014465
Call for price
Company wide:
0 in stock
Documents & Guides
Credenza Plug-In Dimmer Switch, 300W, Single-Pole, Incadescent/Halogen, Color: White

Overview

Credenza Plug-In Dimmer Switch, 300W, Single-Pole, Incadescent/Halogen, Color: White
Credenza Lamp Dimmer, Incandescent/Halogen, Single-pole, 300W in white
Also known as: 027557014465, TT-300H-WH, LUTTT300HWH

Specifications

Type: Plug In, Slide, Locator Light, Single-Pole
Volts AC: 120
Wattage: 300
Poles: 1
Mounting: Plug
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: Plug In, Slide, Locator Light, Single-Pole
Wattage: 300
Mounting: Plug
Dimmable: Yes
Volts AC: 120
Poles: 1
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)