Compression Lug, 1-Hole, Copper, 600 MCM, 5/8" Stud Size, Green

Item #: 0823952

Cat #: 54120

UPC: 786210541204

$ 64.24 EA
Company wide:
0 in stock
Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, 1-Hole Stud, Stud Diameter: 5/8". Color-Keyed: Green, Die Code: 94.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 600 MCM, 1-Hole Stud, Stud Diameter: 5/8". Color-Keyed: Green, Die Code: 94.

The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541204, 54120, THB54120

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 600
Stud Size: 5/8 in
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 600
Material: Copper
Volts AC: 600
Stud Size: 5/8 in