3/4" Set-Screw Flex Connector

Item #: 0823950

Cat #: L49

UPC: 018997349002

$ 3.54 EA
Company wide:
14 in stock
Documents & Guides
Features:concrete Tight, 3/4in Knockout, 1.54in Length X 1.5in Height, 200 Per Pack, Application:flex Ac Mc Cable, Standard:ul, Csa, Size:0.75in, Conductor Range:0.82 To 0.91in, Material:zinc Die Cast

Overview

Features:concrete Tight, 3/4in Knockout, 1.54in Length X 1.5in Height, 200 Per Pack, Application:flex Ac Mc Cable, Standard:ul, Csa, Size:0.75in, Conductor Range:0.82 To 0.91in, Material:zinc Die Cast
Also known as: 018997349002, L49, ARLL49

Specifications

Size: 1
Size: 1