Electronic Ballast, 1-Lamp, 120-277V, Instant Start

Item #: 0823937

Cat #: IOPA1P32LWN35I

UPC: 781087086742

$ 40.51 EA
Company wide:
8 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (25W, 28W, 30W).

Overview

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (25W, 28W, 30W).

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087086742, IOPA1P32LWN35I, ADVIOPA1P32LWN35I

Specifications

Type: Instant Start, Electronic
Wattage: 32, 28, 25, 30, 17
Shape: T8 (Tubular)
Family / Style: Optanium
Volts AC Range: 120 - 277
Type: Instant Start, Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277
Wattage: 32, 28, 25, 30, 17
Family / Style: Optanium