
Electronic Ballast 1-Lamp 120-277V Instant Start
Item #: 0823936
Cat #: IOPA1P32N35I
UPC: 781087086773
$ 38.48 EA
Company wide:
0
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (25W, 28W, 30W).
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1) F17T8, (1) F25T8, (1) F32T8 or (1) F32T8/ES (25W, 28W, 30W).
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Also known as: 781087086773, IOPA1P32N35I, ADVIOPA1P32N35I
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32, 28, 25, 30, 17 |
| Volts AC: | 120, 277, 240 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Type: | Instant Start, Electronic |
| Volts AC: | 120, 277, 240 |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25, 30, 17 |
| Shape: | T8 (Tubular) |