3
more

$ 2.45 EA
Company wide:
152
in stock
Documents & Guides
SAWZALL® The AX Nail Embedded Wood Blades, Ice Hardened For Up To 50 Percent Longer Life, Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-up During Cutting And Substantially Extends Blade Life, Length: 9 Inch, TPI: 5, Shank: 1/2" Universal
Overview
SAWZALL® The AX Nail Embedded Wood Blades, Ice Hardened For Up To 50 Percent Longer Life, Unique Combination Of Relief Angles Forms A Radius On The Back Of The Tooth That Reduces Stress Build-up During Cutting And Substantially Extends Blade Life, Length: 9 Inch, TPI: 5, Shank: 1/2" Universal
The Ax™ blade is designed for the toughest cutting applications in wood and nail embedded wood. Ax blades have a sloped shape for superior plunge cutting for demolition and remodeling work. Ax blades are 1 in. tall for straight, fast cutting, and extra thick, 0.062 in., to prevent bending. Milwaukee SAWZALL blades have a unique heat treating process that extends the life of the blades, and bi-metal construction prevents the blade from shattering. The 9 in. blade is ideal for plunge cutting into wood and nail embedded wood without bending the blade. 100 per box. Also available 5 per pack see 48-00-5026 or 25 per box see 48 to 00 - 8026.
Also known as: 045242083572, 48-01-7026, MIL48017026
Features & Benefits
- 5/8 TPI, 9 in. length, bi-metal construction
- 1/2 in. universal tang fits all sawmills
- Excellent for plunge cutting into wood and nail embedded wood without buckling
- Matrix II acetal SAWZALL blades offer both durability and strength in A single design
- Universal 1/2 in. shank makes these blades portable to many different reciprocating saw models
- 0.062 in. thick Ax™ blade is more rigid and precise than thinner blades
- Made in the USA
Specifications
| Length: | 9 in |
| Length: | 9 in |