Rigid Compression Coupling, 2-1/2" Diameter, Steel With Zinc Finish

Item #: 0823930

Cat #: NT2766

UPC: 662364027668

Company wide:
0 in stock
Rigid Compression Coupling, 2-1/2 Inch Diameter, Steel With Zinc Finish, UL Rated Concrete Tight and Suitable for Direct Burial

Overview

Rigid Compression Coupling, 2-1/2 Inch Diameter, Steel With Zinc Finish, UL Rated Concrete Tight and Suitable for Direct Burial

American Fittings rigid steel compression couplings are twice the strength and durability with a fraction of the weight and size of malleable iron

Also known as: 662364027668, NT2766, AMFNT2766

Specifications

Material: Steel
Diameter: 2 1/2 in
Finish: Zinc
Insulation: Non-Insulated
Material: Steel
Finish: Zinc
Diameter: 2 1/2 in
Insulation: Non-Insulated