Made in USA

Steel Rigid Threadless Compression Coupling, 2"

Item #: 0823929
Cat #: NT2765
UPC: 66236402765
$ 79.38 EA
Company wide:
146 in stock
Steel Rigid Threadless Compression Coupling, 2 Inch

Overview

Steel Rigid Threadless Compression Coupling, 2 Inch
2 Steel Rigid Threadless Compression Coupling
Also known as: 66236402765, NT2765, AMFNT2765

Specifications

Material: Steel
Diameter: 2 in
Material: Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)