Rigid Compression Coupling, 1" Diameter, Steel With Zinc Finish

Item #: 0823925
Cat #: NT2762
UPC: 66236402762
$ 18.37 EA
Company wide:
814 in stock
Documents & Guides
Rigid Compression Coupling, 1 Inch Diameter, Steel With Zinc Finish, UL Rated Concrete Tight and Suitable for Direct Burial

Overview

Rigid Compression Coupling, 1 Inch Diameter, Steel With Zinc Finish, UL Rated Concrete Tight and Suitable for Direct Burial
American Fittings rigid steel compression couplings are twice the strength and durability with a fraction of the weight and size of malleable iron
Also known as: 66236402762, NT2762, AMFNT2762

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Diameter: 3/4 in
Finish: Zinc
Material: Steel

Customer Reviews

No reviews for this product
(0)