Rigid Compression Connector, 2" Diameter, Insulated, Steel With Zinc Finish

Item #: 0823918

Cat #: NT2755B

UPC: 662364037551

$ 99.23 EA
Company wide:
71 in stock
Rigid Compression Connector, 2 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

Overview

Rigid Compression Connector, 2 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

American Fittings rigid steel compression connector is twice the strength and durability with a of the weight and size of malleable iron.

Also known as: 662364037551, NT2755B, AMFNT2755B

Specifications

Material: Steel
Diameter: 2 in
Finish: Zinc
Insulation: Insulated
Material: Steel
Finish: Zinc
Diameter: 2 in
Insulation: Insulated