Rigid Compression Connector, 1" Diameter, Insulated, Steel With Zinc Finish

Item #: 0823915

Cat #: NT2752B

UPC: 662364037520

$ 17.99 EA
Company wide:
36 in stock
Rigid Compression Connector, 1 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

Overview

Rigid Compression Connector, 1 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

American Fittings rigid steel compression connector is twice the strength and durability with a of the weight and size of malleable iron.

Also known as: 662364037520, NT2752B, AMFNT2752B

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Insulation: Insulated
Diameter: 1 in
Finish: Zinc
Material: Steel
Insulation: Insulated