Rigid Compression Connector, 3/4" Diameter, Insulated, Steel With Zinc Finish

Item #: 0823914

Cat #: NT2751B

UPC: 662364037513

$ 12.56 EA
Company wide:
57 in stock
Rigid Compression Connector, 3/4 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

Overview

Rigid Compression Connector, 3/4 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

American Fittings rigid steel compression connector is twice the strength and durability with a of the weight and size of malleable iron.

Also known as: 662364037513, NT2751B, AMFNT2751B

Specifications

Diameter: 3/4 in
Material: Steel
Finish: Zinc
Insulation: Insulated
Diameter: 3/4 in
Finish: Zinc
Material: Steel
Insulation: Insulated