Rigid Compression Connector, 1/2" Diameter, Insulated, Steel With Zinc Finish

Item #: 0823913

Cat #: NT2750B

UPC: 662364037506

$ 7.67 EA
Company wide:
82 in stock
Rigid Compression Connector, 1/2 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

Overview

Rigid Compression Connector, 1/2 Inch Diameter, Insulated, Steel With Zinc Finish, Concrete Tight, and Suitable For Direct Burial, For Use With Rigid/IMC Conduit

American Fittings rigid steel compression connector is twice the strength and durability with a of the weight and size of malleable iron.

Also known as: 662364037506, NT2750B, AMFNT2750B

Specifications

Diameter: 1/2 in
Material: Steel
Finish: Zinc
Insulation: Insulated
Diameter: 1/2 in
Finish: Zinc
Material: Steel
Insulation: Insulated