Made in USA

Steel Rigid Threadless Compression Connector, 1"

Item #: 0823904
Cat #: NT2752
UPC: 66236402752
$ 10.25 EA
Company wide:
471 in stock
Steel Rigid Threadless Compression Connector, 1 Inch

Overview

Steel Rigid Threadless Compression Connector, 1 Inch
1 Steel Rigid Threadless Compression Connector. Concrete and Raintight.
Also known as: 66236402752, NT2752, AMFNT2752

Specifications

Diameter: 1 in
Material: Steel
Diameter: 1 in
Material: Steel

Customer Reviews

No reviews for this product
(0)