Wallplate, QuickPort, 1-Gang, 3-Port, ID Windows, Light Almond

Item #: 0823821

Cat #: 42080-3TS

UPC: 078477376706

$ 2.44 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, (2) ID Windows, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 3-Port, Box Mount, (2) ID Windows, Color: Light Almond.

QuickPort Wallplate with ID window, single gang, 3-port, light almond

Also known as: 078477376706, 42080-3TS, LEV420803TS

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 3
Color: Light Almond
Material: Plastic
Number of Ports: 3
Mounting: Box
Gangs: 1