Wallplate, QuickPort, 1-Gang, 1-Port, ID Windows, Light Almond

Item #: 0823819

Cat #: 42080-1TS

UPC: 078477376348

$ 2.44 EA
Company wide:
0 in stock
Documents & Guides
Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, (2) ID Windows, Color: Light Almond.

Overview

Wallplate, QuickPort, 1-Gang, 1-Port, Box Mount, (2) ID Windows, Color: Light Almond.

QuickPort Wallplate with ID window, single gang, 1-port, light almond

Also known as: 078477376348, 42080-1TS, LEV420801TS

Specifications

Color: Light Almond
Mounting: Box
Material: Plastic
Gangs: 1
Number of Ports: 1
Color: Light Almond
Material: Plastic
Number of Ports: 1
Mounting: Box
Gangs: 1