Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0823818

Cat #: IOPA2P32LWN35I

UPC: 781087086803

$ 40.51 EA
Company wide:
33 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.77

Overview

Electronic Ballast, Fluorescent, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.77

Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.

Also known as: 781087086803, IOPA2P32LWN35I, ADVIOPA2P32LWN35I

Specifications

Type: Instant Start, Electronic
Wattage: 32, 28, 25, 30, 40
Volts AC: 120, 277, 240
Shape: T8 (Tubular)
Family / Style: Optanium
Type: Instant Start, Electronic
Volts AC: 120, 277, 240
Family / Style: Optanium
Wattage: 32, 28, 25, 30, 40
Shape: T8 (Tubular)