Power Distribution Block, 1 Primary/Multiple Secondary, 600 Volt

Item #: 0823774

Cat #: UDJ-125A

UPC: 782856594185

$ 29.56 EA
Company wide:
150 in stock
Documents & Guides
Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.

Overview

Distribution Block, Single Primary/Multiple Secondary, 1-Pole, Line Side: (1) 8 AWG - 1/0 AWG, Load Side: (6) 14 AWG - 4 AWG, 600V, 150 Amp UL/CSA per Pole, IP20, DIN Rail Mount.

Increase the number of outputs with one input using a jumper Tinned copper block allows for copper or aluminum conductor connections Screw retaining cover is hinged and removable Design allows for visual inspection of conductor and confirmation of connection Modular snap-together blocks for building multi-pole power blocks Easily clips onto DIN rail or mounts to panel with screws 95% fill ratio Halogen free

Also known as: 782856594185, UDJ-125A, EFX569020, PDB

Specifications

Color: Blue
Amps: 125
Mounting: DIN Rail
Volts AC: 600
Allowable Gauge Range: 14 - 1/0
Color: Blue
Mounting: DIN Rail
Allowable Gauge Range: 14 - 1/0
Amps: 125
Volts AC: 600

Customer Reviews

No reviews for this product
(0)