Isobar 4-Outlet Surge Protector, 4-Outlet, 6' Cord, Right Angle Plug

Item #: 0823772

Cat #: ISOBAR4ULTRA

UPC: 037332010537

Company wide:
0 in stock
Documents & Guides
Isobar 4-Outlet Surge Protector, 4-Outlet, 6' Cord, Right Angle Plug, 3330 Joules, Diagnostic LEDs, Metal Housing

Overview

Isobar 4-Outlet Surge Protector, 4-Outlet, 6' Cord, Right Angle Plug, 3330 Joules, Diagnostic LEDs, Metal Housing
Also known as: 037332010537, ISOBAR4ULTRA, TRPISOBAR4ULTRA

Specifications

Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Volts AC: 120
Color: Gray
Amps: 15
Length: 15 ft
Type: General Duty, Surge Protected, Outlet Strip, 6 Outlet
Color: Gray
Length: 15 ft
Volts AC: 120
Amps: 15