Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2

Item #: 0823756

Cat #: ACP15034CD

UPC: 781381098571

$ 1374.86 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, 875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X

Overview

Pin & Sleeve Plug, 150A, 600V, 4P3W, 1-1/2" Hub, Style 2 (Shell & Extra Pole), Clamping Ring, 875" to 1.906" Cable Diameter, NEMA 3, 3R, 4, 4X

EBR 30, 60, 100 and 150 Amp Series Receptacles incorporate your choice of an interlocked circuit breaker or disconnect switch along with explosionproof and dust-ignitionproof protection. The interlocked circuit breaker provides connect and disconnect operating functions as well as short circuit and thermal time delay overload protection, safeguarding valuable equipment against expensive damage. The interlocked disconnect switch provides safe connection and disconnection.

Also known as: 781381098571, ACP15034CD, APPACP15034CD

Specifications

Color: Metallic
Amps: 150
Volts AC: 600
Color: Metallic
Volts AC: 600
Amps: 150