2" SS316 COUPLING

Item #: 0823749

Cat #: S62000CP00

UPC: 847656001711

$ 131.12 EA
Company wide:
0 in stock
Documents & Guides
Rigid Stainless Steel 316 Coupling 2" Trade SizeFor Rigid

Overview

Rigid Stainless Steel 316 Coupling 2" Trade SizeFor Rigid
Also known as: 847656001711, S62000CP00, CLBS62000CP00

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in