16/1C(26STR)TFFN 600V

Item #: 0823719

Cat #: M516ST01

UPC:

Company wide:
0 in stock
Documents & Guides
OMC M516ST-01 16/1C(26STR)TFFN 600V

Overview

OMC M516ST-01 16/1C(26STR)TFFN 600V

TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.

Also known as: M516ST01, OMNM516ST01

Specifications

Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded
Color: Black
Conductors: 1
Jacket: Nylon