40W Hi-Pro Spiral CFL Lamp, 50K

Item #: 0823693

Cat #: S7336

UPC: 045923073366

Company wide:
0 in stock
40 Watt; Hi-Pro Spiral Compact Fluorescent; 5000K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

40 Watt; Hi-Pro Spiral Compact Fluorescent; 5000K; 82 CRI; Medium Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073366, S7336, SATS7336

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Lumens: 2600
Volts AC: 120
Wattage: 40
Light Technology: CFL
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: CFL
Color Temperature: 5000 (Bright White)
Lumens: 2600
Wattage: 40
Dimmable: No