13W PL Socket G24Q1 GX24Q-1 4 Pin

Item #: 0823689

Cat #: 90-1549

UPC: 045923915499

Company wide:
0 in stock
Documents & Guides
13W Bottom Screw Down Socket; 4-Pin Lamps; Vertical Mount; G24Q-1 And GX24Q-1 Base For: CF13DD/E And CF13DT/E; 75W; 600V

Overview

13W Bottom Screw Down Socket; 4-Pin Lamps; Vertical Mount; G24Q-1 And GX24Q-1 Base For: CF13DD/E And CF13DT/E; 75W; 600V
Also known as: 045923915499, 90-1549, SAT901549

Specifications

Wattage: 75
Volts AC: 600
Light Technology: Fluorescent
Wattage: 75
Light Technology: Fluorescent
Volts AC: 600