Female Polarized Gilbert Plug, Brown

Item #: 0823660

Cat #: 90-793

UPC: 045923907937

Company wide:
0 in stock
Documents & Guides
Female Slide Plug; Polarized; 18/2-SPT-1; 6A-125V; Brown Finish

Overview

Female Slide Plug; Polarized; 18/2-SPT-1; 6A-125V; Brown Finish
Also known as: 045923907937, 90-793, SAT90793

Specifications

Color: Brown
Volts AC: 125
Dimmable: No
Color: Brown
Dimmable: No
Volts AC: 125