Electronic Dimming Ballast, Fluorescent, 2-Lamp, 32W, 120-277V

Item #: 0823655

Cat #: H3DT832CU210

UPC: 027557775335

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Fluorescent, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Types: T8 Straight and U-Shaped

Overview

Electronic Dimming Ballast, Fluorescent, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Types: T8 Straight and U-Shaped

Hi-lume 3D 1 percent 3-Wire and EcoSystem Digital Link Controlled T8 Linear andU-Bent, 2 lamps, ballast factor of 1.00, C-can, 32W

Also known as: 027557775335, H3DT832CU210, LUTH3DT832CU210

Specifications

Wattage: 32
Shape: T8 (U-Bend)
Type: Programmed Start, Electronic
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 32
Type: Programmed Start, Electronic
Dimmable: Yes
Volts AC Range: 120 - 277
Shape: T8 (U-Bend)
Color: White
Light Technology: Fluorescent